Zoro Homepage

Ball Tip Probe Insert, 1mm

  • Mfr # 00760228

  • Zoro # G9077993


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Construction
Hard Metal
For Use With
Height Gauges
Length (In.)
2-5/32
Dia. (In.)
1/32
Width (In.)
15/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00760228
Zoro #
G9077993
UPC #
-
Country of Origin
Switzerland

Dimensions

Length (In.)
2-5/32
Dia. (In.)
1/32
Width (In.)
15/64

Details

Item
Ball Tip Probe Insert
Construction
Hard Metal
For Use With
Height Gauges
Features
1mm Dia. Tungsten Carbide Ball Tip
Product Type
Ball Tip Probe Insert

Description

Ball Tip Probe Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.