Blocks Set, 3" L x 2" W x 1" H, 23 Holes

  • Mfr # 599-750-10

  • Zoro # G8680956


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Width
2"
Holes
23
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-750-10
Zoro #
G8680956
UPC #
622419267647
Country of Origin
China

Dimensions

Length
2 in
Width
2"
Height
1 in

Details

Item
Tri-Block Pair
Holes
23

Description

Tri-Block Pair, Length 2 in, Width 2 In., Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.