Brown & Sharpe 74.105997 0.060 x 0.650 in. Interapid Carbide Contact Point for Dial Test Indicator

  • Mfr # 74.105997

  • Zoro # G404156966


product price:  $52.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74.105997
Zoro #
G404156966
UPC #
622419416489
Country of Origin
China

Description

Interapid Carbide Contact Point for Dial Test Indicator

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Size: 0.060 x 0.650 in.
  • Style: Ball
  • Diameter: 0.0600"
  • Ball Material: Carbide
  • Contact Point Length: 0.6500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.