Zoro Homepage
This item is Discontinued.
Tesa Brown & Sharpe Calibration Block, 1 In. 99-1011-274

Calibration Block, 1 In. (Discontinued)

  • Mfr # 99-1011-274
  • Zoro # G3014481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1011-274
Zoro #
G3014481
UPC #
-
Country of Origin
Switzerland

Details

Item
Calibration Block, 1"
For Use With
Height Gauges

Description

Calibration Block, 1 In., For Use With Height Gauges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.