Zoro Homepage

Contact Point, 0.080 dia., Carbide

  • Mfr # 74.111486

  • Zoro # G8578726


product price: $32.59
/ea

Key Features

Rod Dia. (In.)
0.080
Finish
Silver
Thread Size
M1.7 x 4
Includes
Measuring Insert
For Use With
Dial Test Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74.111486
Zoro #
G8578726
UPC #
622419427768
Country of Origin
United States

Dimensions

Rod Dia. (In.)
0.080
Thread Size
M1.7 x 4
Overall Length (In.)
1/4
Stem Dia.
0.08 in
Overall Length
0.812 in
Stem Thread Size
M1.7 x 4.00
Contact Point Thread Size
M1.6
Contact Point Tip Diameter
0.080 in
Contact Point Tip Length
.812 in
Stem Diameter
0.08 in

Details

Item
Dial Test Indicator Stylus
Finish
Silver
Includes
Measuring Insert
For Use With
Dial Test Indicator
Features
Measuring Insert
Construction
Carbide
Contact Point Material
Carbide
Contact Point Shape
Ball
Compatible with Manufacturer Model No.
312 series
Number of Pieces
1
Includes Case
Yes
Case Type
Pouch

Description

Dial Test Indicator Stylus, Case Type Pouch, Compatible with Brand and Series INTERAPID, Compatible with Manufacturer Model No. 312 series, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6, For Use With Dial Test Indicator, Includes Measuring Insert, Includes Case Yes, Number of Pieces 1, Overall Length 0.812 in, Stem Dia. 0.08 in, Stem Thread Size M1.7 x 4.00, Contact Point Tip Diameter 0.080 in, Contact Point Tip Length .812 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.