Contact Point, Carbide, 1/2 x 0.040 In
Mfr # 599-7030-40
Zoro # G2612863
product price: $53.15
/eaKey Features
Rod Dia. (In.)
0.040
Overall Length (In.)
1/2
Thread Size
M1.4 x 0.3
Finish
Natural
For Use With
Dial Test Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599-7030-40
Zoro #
G2612863
UPC #
622419448275
Country of Origin
United States
Dimensions
Rod Dia. (In.)
0.040
Overall Length (In.)
1/2
Thread Size
M1.4 x 0.3
Contact Point Tip Length
.5 in
Stem Dia.
0.04 in
Contact Point Thread Size
M1.4 x 0.3
Contact Point Tip Diameter
3/64 in
Overall Length
0.5 in
Stem Thread Size
M1.4 x 0.3
Stem Diameter
0.04 in
Details
Item
Dial Test Indicator Stylus
Finish
Natural
For Use With
Dial Test Indicator
Construction
Carbide
Includes
Measuring Insert
Contact Point Shape
Ball
Contact Point Material
Carbide
Compatible with Manufacturer Model No.
599-7021, 7022, 7024, 7029, 7030, 7031, 7032, 7033, 7037, 7038
Number of Pieces
1
Includes Case
Yes
Case Type
Pouch
Description
The TESA BROWN & SHARPE 599-7030-40 Contact Point, Carbide, 1/2 x 0.040 In. is designed to work with various B&S dial test indicators. This contact point works with several of the B&S models including the 599-7021 throug.7038. The contact point has a length of 1/2 in., while its diameter measures 3/64 in.. It also has a thread size of M1.4 x 0.3 and tip length of 1/2 in.. When you need an accurate measurement for your mechanical or industrial application, the TESA BROWN & SHARPE 599-7030-40 Contact Point is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.