Contact Point, M1.7x4 Thread Sz, 0.060dia
Mfr # 74.111487
Zoro # G8578735
product price: $33.89
/eaKey Features
Rod Dia. (In.)
0.060
Thread Size
M1.7 x 4
Finish
Silver
Features
Measuring Insert
Construction
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74.111487
Zoro #
G8578735
UPC #
622419416939
Country of Origin
United States
Dimensions
Rod Dia. (In.)
0.060
Thread Size
M1.7 x 4
Overall Length (In.)
1/4
Stem Thread Size
M1.7 x 4.00
Overall Length
0.812 in
Stem Dia.
0.06 in
Contact Point Thread Size
M1.6
Contact Point Tip Length
.812 in
Contact Point Tip Diameter
0.060 in
Stem Diameter
0.06 in
Details
Item
Dial Test Indicator Stylus
Finish
Silver
Features
Measuring Insert
Construction
Carbide
Includes
Measuring Insert
For Use With
Dial Test Indicator
Contact Point Material
Carbide
Contact Point Shape
Ball
Compatible with Manufacturer Model No.
312 series
Number of Pieces
1
Case Type
Pouch
Includes Case
Yes
Description
Dial Test Indicator Stylus, Case Type Pouch, Compatible with Brand and Series INTERAPID, Compatible with Manufacturer Model No. 312 series, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.7, For Use With Dial Test Indicator, Includes Measuring Insert, Includes Case Yes, Number of Pieces 1, Overall Length 0.812 in, Stem Dia. 0.06 in, Stem Thread Size M1.7 x 4.00, Contact Point Tip Diameter 0.060 in, Contact Point Tip Length .812 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.