Control Panel, Electronic Digital
Mfr # 00760234
Zoro # G2546588
product price: $1,399.99
/ea
Free Shipping & Returns
Key Features
Type
Electronic Digital
Construction
Plastic Housing
Resolution
0.1/0.001/0.0001mm
Battery
No
For Use With
Height Gauges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00760234
Zoro #
G2546588
UPC #
622419766294
Country of Origin
Switzerland
Details
Item
Control Panel
Type
Electronic Digital
Construction
Plastic Housing
Resolution
0.1/0.001/0.0001mm
Battery
No
For Use With
Height Gauges
Features
For Micro-Hite +M
SPC Output
Yes
Data Output Type
Wireless
Compatible with Manufacturer Model No.
00730079, 00730080, 00730081
Display Type
Control Panel
Brand and Series
TESA Brown and Sharpe
Accessory Type
Control Panel
Description
Control Panel, Brand and Series TESA Brown and Sharpe, Compatible with Brand and Series TESA Brown and Sharpe MICRO-HITE, Compatible with Manufacturer Model No. 00730079, 00730080, 00730081, Data Output Type Wireless, Display Type Control Panel, SPC Output Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.