Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper, Stainless Steel, Black

  • Mfr # 00589021

  • Zoro # G5395336


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Inside, Outside, Depth and Step Measuring
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.0008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00589021
Zoro #
G5395336
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
1.57 in
Depth Rod Shape
Rectangular
Measures Depth
Yes
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Dial Diameter
1 23/50 in

Details

Item
Inch Dial Caliper
Includes
Fitted case
Features
Inside, Outside, Depth and Step Measuring
Graduations
0.001 in
Accuracy
+/-0.0008 in
Standards
DIN 862 (1AR)
Caliper Range
0-6 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Long Form Calibration Certificate
No
Caliper Dial Color
Black
Range per Revolution
0.1 in
Minimum Measurement - Inch
0 in
Includes Case
Yes
Jaw Material
Carbon Fiber
Included Certification
Certificate of Inspection
Shockproof Dial
Yes
Measures Step
Yes
Jaw Shape
Standard
Measurements
4-Way
Dial Color
Black
Dial Graduation
0.001 in
Maximum Measurement - Inch
6 in
Includes Bezel Lock
No
Range
0 in to 6 in
Jaw Actuation Type
Slide
Includes Locking Nut
Yes
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Dial Graduations
0.001 in
Scale Inch Graduations
.001
Inches Measured - Maximum
6 in

Description

Inch Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.0008 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Black, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 1.57 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.