Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper, Stainless Steel, White

  • Mfr # 00589020

  • Zoro # G5395327


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Inside, Outside, Depth and Step Measuring
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.0008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00589020
Zoro #
G5395327
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
1.57 in
Depth Rod Shape
Rectangular
Measures Depth
Yes
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Dial Diameter
1 23/50 in

Details

Item
Inch Dial Caliper
Includes
Fitted case
Features
Inside, Outside, Depth and Step Measuring
Graduations
0.001 in
Accuracy
+/-0.0008 in
Standards
DIN 862 (1AR)
Caliper Range
0-6 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Caliper Dial Color
White
Range per Revolution
0.1 in
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Dial Graduation
0.001 in
Range
0 in to 6 in
Measurements
4-Way
Dial Color
White
Maximum Measurement - Inch
6 in
Includes Case
Yes
Jaw Shape
Standard
Measures Step
Yes
Shockproof Dial
Yes
Jaw Material
Carbon Fiber
Jaw Actuation Type
Slide
Included Certification
Certificate of Inspection
Includes Bezel Lock
No
Includes Locking Nut
Yes
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in
Scale Inch Graduations
.001
Dial Graduations
0.001 in

Description

Inch Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.0008 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 1.57 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.