Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0-50-0DialReading, Plunger

  • Mfr # 14.83008

  • Zoro # G2032549


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Revolution Counter, Tolerance Pointers, Ball Contact Point
Accuracy
0.001 in
Includes
Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14.83008
Zoro #
G2032549
UPC #
622419883311
Country of Origin
Germany

Dimensions

Dial Size
1.69 in
Contact Point Dia.
0.125 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
0.125 in

Details

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Revolution Counter, Tolerance Pointers, Ball Contact Point
Accuracy
0.001 in
Includes
Wrench
Reading
Balanced
Bearing Type
Brass
Dial Reading
0-50-0
Bezel Lock
Yes
Long Form Calibration Certificate
No
Dial Color
White
Standards
AGD
Range per Revolution
0.25 in
Item
Dial Indicator - Lug Back
AGD No.
AGD 1
Back Type
Lug
AGD Number
AGD 1
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.25 in
Max. Measuring Force
0.9 N
Case Type
Case
Includes Case
Yes
Contact Point Shape
Spherical
Non-Magnetic
No
Number of Indicators
1
Included Certification
Declaration of Conformity
Shock Resistant
Yes
Operation Type
Back Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.25 in
Maximum Measuring Force
0.9 N
Inches Measured - Minimum
0 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-50-0, Dial Size 1.69 in, Dimension Type Inch, Included Certification Declaration of Conformity, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.25 in, Reading Balanced, Bezel Lock Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.