Zoro Homepage

Dial Indicator, 0 to 1", 0-100

  • Mfr # 599-610

  • Zoro # G7858514


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0010 in
Range
0 to 1 in
Includes
Wrench and Case
Reading
Continuous
Bearing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-610
Zoro #
G7858514
UPC #
622419443898
Country of Origin
Switzerland

Dimensions

Dial Size
2.250 in
Contact Point Dia.
1/8 in

Details

Graduations
0.0010 in
Range
0 to 1 in
Includes
Wrench and Case
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Item
Dial Indicator
Long Form Calibration Certificate
No
Range per Revolution
0.100 in
Dial Color
White
Bezel Lock
No
Back Type
Lug

Description

Dial Indicator, Range 0 to 1 in, Graduations 0.0010 in, Long Form Calibration Certificate No, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.250 in, Range per Revolution 0.100 in, Reading Continuous, Bearing Type Plain, Bezel Lock No, Contact Point Dia. 1/8 in, Includes Wrench and Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.