Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 1 In, 0-100

  • Mfr # 01489023

  • Zoro # G8455194


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Features
Constant Measuring Rotation
Finish
Steel
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01489023
Zoro #
G8455194
UPC #
-
Country of Origin
China

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.125 in
Dimension Type
Inch
Contact Point Diameter
0.125 in

Details

Graduations
0.001 in
Range
0 in to 1 in
Features
Constant Measuring Rotation
Finish
Steel
Accuracy
0.001 in
Includes
Revolution Counter; Tolerance Marker; Carbide Point
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Plain
Series
Valueline
Dial Reading
0-100
Item
Dial Indicator - Flat Back
Dial Color
Black
Back Type
Flat
AGD No.
AGD 2
Range per Revolution
1 in
Bezel Lock
No
Long Form Calibration Certificate
No
Contact Point Shape
Ball
Maximum Measurement - Inch
1 in
AGD Number
AGD 2
Includes Case
Yes
Minimum Measurement - Inch
0 in
Non-Magnetic
No
Shock Resistant
No
Case Type
Box
Number of Indicators
1
Operation Type
Plunger
Product Type
Dial Indicator - Flat Back
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

This TESA BROWN & SHARPE Dial Indicator is the perfect tool for measuring small objects. It has a range of 0 in to 1 in and can measure with an accuracy of +/-0.001 in. This dial indicator has a constant measuring rotation, which means you will get accurate measurements time after time. The black dial face is easy to read, with graduations at 0.001 in. You can read your measurements on the continuous dial reading that ranges from 0 to 100. The lug back type allows you to attach it easily to any vise or other holder that has compatible lug holes. With this TESA BROWN & SHARPE Dial Indicator, you will be able to carry out precision measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.