Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, 0 to 0.020

  • Mfr # 599-7034-3

  • Zoro # G104399229


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Range
0 to 0.020 in
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Standards
DIN 2270 NF E 11-053
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-7034-3
Zoro #
G104399229
UPC #
622419459820
Country of Origin
China

Details

Range
0 to 0.020 in
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Item
Dial Test Indicator
Standards
DIN 2270 NF E 11-053

Description

Item Dial Test Indicator, Range 0 to 0.020 in, Operation Type Lever-Style, Standards DIN 2270 NF E 11-053

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.