Dial Test Indicator, 0 to 0.020
Mfr # 599-7034-5
Zoro # G108577999
product price: $295.19
/ea
Free Shipping & Returns
Key Features
Range
0 to 0.020 in
Standards
DIN 2270 NF E 11-053
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-7034-5
Zoro #
G108577999
UPC #
622419517353
Country of Origin
China
Details
Range
0 to 0.020 in
Item
Dial Test Indicator
Standards
DIN 2270 NF E 11-053
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Description
Item Dial Test Indicator, Range 0 to 0.020 in, Operation Type Lever-Style, Standards DIN 2270 NF E 11-053
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.