Dial Test Indicator, 0 to 0.020"
Mfr # 599-7035-3
Zoro # G404398861
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.0005"
Range
0 to 0.020 in
Includes
Rectangular Bar, Swivel Clamp, Contact Point Wrench, Certificate of Accuracy and Traceability in a Fitted Case
Contact Point Style
Carbide
Series
BesTest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-7035-3
Zoro #
G404398861
UPC #
622419459837
Country of Origin
China
Details
Graduations
0.0005"
Range
0 to 0.020 in
Includes
Rectangular Bar, Swivel Clamp, Contact Point Wrench, Certificate of Accuracy and Traceability in a Fitted Case
Contact Point Style
Carbide
Series
BesTest
Dial Reading
0-10-0
Standards
DIN 2270 NF E 11-053
Product Type
Dial Test Indicator
Item
Dial Test Indicator
Operation Type
Lever-Style
Description
Item Dial Test Indicator, Range 0 to 0.020 in, Operation Type Lever-Style, Standards DIN 2270 NF E 11-053
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.