Dial Test Indicator, 0 to 0.030"
Mfr # 599-7030-6
Zoro # G804398874
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 0.030 in
Product Type
Dial Test Indicator
Standards
DIN 2270 NF E 11-053
Operation Type
Lever-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-7030-6
Zoro #
G804398874
UPC #
622419259253
Country of Origin
China
Details
Range
0 to 0.030 in
Item
Dial Test Indicator
Product Type
Dial Test Indicator
Standards
DIN 2270 NF E 11-053
Operation Type
Lever-Style
Description
Item Dial Test Indicator, Range 0 to 0.030 in, Operation Type Lever-Style, Standards DIN 2270 NF E 11-053
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.