Zoro Homepage

Dial Test Indicator Accessory Set

  • Mfr # 599-7041

  • Zoro # G8087703


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
For Use With
Dial Test Indicators
Height (In.)
0.5
Width (In.)
4.5
Length (In.)
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-7041
Zoro #
G8087703
UPC #
622419448565
Country of Origin
Switzerland

Dimensions

Height (In.)
0.5
Width (In.)
4.5
Length (In.)
6.75
Depth (In.)
0.5

Details

Item
Dial Test Indicator Accessory Set
Type
Precision
For Use With
Dial Test Indicators
Includes
599-7030-120, 599-7030-40 Carbide Ball Contact Point .040 in, 599-7042 Swievel Support, 599-7043 Angle Attachement, 599-7048 Round Bar, 599-7052 Dovetail Extension .220 x 1/2 in Long, 599-7053 Dovetail Extension .250 x 1/2 in Long, Carbide Ball Contact Point .120 in, Mfg No. 599-7046 Rectangular Bar
Product Type
Dial Test Indicator Accessory Set

Description

TESA Brown & Sharpe's 599-7041 Dial Test Indicator Accessory Set is a precision measuring accessory that is made to measure the diameter of objects. It comes with several features and benefits, The accessories are made for measuring dial test indicators. This set has a total of six components that come in different sizes and shapes. Each component is highly accurate and very durable, allowing you to use them on a regular basis without worrying about wear and tear. If you want a convenient way to measure the inner diameter of various objects, then this TESA Brown & Sharpe 599-7041 Dial Test Indicator Accessory Set will do the job perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.