Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, Hori, 0 to 1.6mm

  • Mfr # 74.111366

  • Zoro # G7851365


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 mm to 1.6 mm
Features
For measurement at 12 Degrees , Fully reversible, swiveling through 210 Degrees without reversing lever
Accuracy
+/- 0.01 mm
Includes
Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74.111366
Zoro #
G7851365
UPC #
622419416748
Country of Origin
Switzerland

Dimensions

Contact Point Length
16.5mm
Dial Size
38 mm
Contact Point Dia.
2 mm
Dimension Type
Metric
Stylus Length
16.5 mm
Stem Thread Size
M1.7
Contact Point Diameter
2 mm

Details

Graduations
0.01 mm
Range
0 mm to 1.6 mm
Features
For measurement at 12 Degrees , Fully reversible, swiveling through 210 Degrees without reversing lever
Accuracy
+/- 0.01 mm
Includes
Wrench
Indicator Style
Horizontal
Contact Point Style
Hard Steel or Tungsten Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
INSIZE 312-1
Dial Reading
0-40-0
Dial Color
White
Range per Revolution
0.8mm
Item
Tilted Face Dial Test Indicator
Long Form Calibration Certificate
No
Number of Indicators
1
Includes Dovetail Mount Attachments
Yes
Test Indicator Style
Tilted Face
Minimum Measurement - mm
0 mm
Operation Type
Lever-Style
Contact Point Material
Steel
Maximum Measurement - mm
1.6 mm
Mounting Style
Dovetail
Included Certification
Declaration of Conformity
Non-Magnetic Tip
No
Product Type
Tilted Face Dial Test Indicator
Millimeters Measured - Maximum
1.6 mm
Millimeters Measured - Minimum
0 mm

Description

If you are looking for an accurate and precise dial test indicator, the TESA BROWN & SHARPE 74.111366 Dial Test Indicator is the tool to have on hand. The tool has a 0 to 1.6 mm range, with graduations of 0.01 mm and an accuracy of +/-0.01 mm. It has a 38 mm dial size and features a balanced dial reading at 0-40-0 degrees C/F respectively. The white dial is equipped with markings in both metric and inch scales for your convenience. This lever style indicator has hard steel or tungsten carbide contact points that ensure long life use without sacrificing precision or durability. With its easy operation, you will find this TESA BROWN & SHARPE Dial Test Indicator ideal for calibrating measuring instruments as well as taking measurements during inspection processes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.