Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, Vert, 0 to 0.008 In

  • Mfr # 599-7022-3

  • Zoro # G8155917


product price: $504.89
/ea
Free Shipping & Returns

Key Features

Graduations
0.00005 in
Range
0 in to 0.03 in
Features
Ideal for Height Gages and Transfer Gages
Accuracy
+/- 0.00005 in
Includes
Contact Point Wrench, Rectangular Bar, Swivel Clamp, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-7022-3
Zoro #
G8155917
UPC #
622419505671
Country of Origin
China

Dimensions

Contact Point Length
1/2 in
Dial Size
1.5 in
Contact Point Dia.
0.08 in
Stylus Length
0.5 in
Dimension Type
Inch
Stem Thread Size
M1.4
Contact Point Diameter
0.08 in

Details

Graduations
0.00005 in
Range
0 in to 0.03 in
Features
Ideal for Height Gages and Transfer Gages
Accuracy
+/- 0.00005 in
Includes
Contact Point Wrench, Rectangular Bar, Swivel Clamp, Wrench
Indicator Style
Vertical
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
BESTEST
Dial Reading
0-4-0
Standards
DIN 2270, EN ISO 9493
Item
Dial Test Indicator
Dial Color
White
Range per Revolution
0.0080 in
Long Form Calibration Certificate
No
Includes Dovetail Mount Attachments
Yes
Contact Point Material
Steel
Includes Case
Yes
Mounting Style
Dovetail
Minimum Measurement - Inch
0 in
Swivel Angle
240 Degrees
Included Certification
Certificate of Accuracy and Traceability
Maximum Measurement - Inch
0.03 in
Case Type
Case
Non-Magnetic Tip
No
Operation Type
Lever-Style
Contact Point Shape
Ball
Test Indicator Style
Horizontal
Number of Indicators
1
Product Type
Dial Test Indicator
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.03 in

Description

Item Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.00005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1.5 in, Dimension Type Inch, Included Certification Certificate of Accuracy and Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.0080 in, Series BESTEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.