Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, Vert, 0 to 0.020 In

  • Mfr # 599-7035-5

  • Zoro # G5297117


product price: $301.54
/ea
Free Shipping & Returns

Key Features

Graduations
0.02 in
Range
0 in to 0.02 in
Features
Anti-Magnetic and Corrosion Resistant; Automatic Reversal
Accuracy
+/- 0.0005 in
Includes
Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-7035-5
Zoro #
G5297117
UPC #
622419517360
Country of Origin
China

Dimensions

Contact Point Length
1-7/16 in
Dial Size
1.5 in
Contact Point Dia.
0.08 in
Dimension Type
Inch
Stylus Length
0.5 in
Stylus Diameter
0.25 in
Stem Thread Size
M1.4
Contact Point Diameter
0.08 in

Details

Graduations
0.02 in
Range
0 in to 0.02 in
Features
Anti-Magnetic and Corrosion Resistant; Automatic Reversal
Accuracy
+/- 0.0005 in
Includes
Wrench
Indicator Style
Vertical
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
BESTEST
Dial Reading
0-10-0
Standards
DIN 2270, EN ISO 9493
Dial Color
White
Item
Horizontal Dial Test Indicator
Range per Revolution
0.0005 in
Long Form Calibration Certificate
No
Includes Case
Yes
Case Type
Case
Number of Indicators
1
Operation Type
Lever-Style
Test Indicator Style
Horizontal
Includes Dovetail Mount Attachments
Yes
Included Certification
Certificate of Accuracy and Traceability
Minimum Measurement - Inch
0 in
Mounting Style
Dovetail
Contact Point Shape
Ball
Non-Magnetic Tip
No
Swivel Angle
240 Degrees
Contact Point Material
Steel
Maximum Measurement - Inch
0.02 in
Product Type
Horizontal Dial Test Indicator
Inches Measured - Maximum
0.02 in
Inches Measured - Minimum
0 in

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.02 in, Graduations 0.02 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color White, Dial Reading 0-10-0, Dial Size 1.5 in, Dimension Type Inch, Included Certification Certificate of Accuracy and Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.02 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.0005 in, Series BESTEST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.