Zoro Homepage

Disc Tip Probe Insert, 14mm Dia.

  • Mfr # 599-1011-209

  • Zoro # G3014551


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Features
14mm Dia. Tungsten Carbide Tip
For Use With
Height Gauges
Includes
Disc Tip Probe Insert for Grooves, Slots, and Centering Shoulders
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Scriber Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-1011-209
Zoro #
G3014551
UPC #
-
Country of Origin
Switzerland

Details

Item
Disc Tip Probe Insert
Features
14mm Dia. Tungsten Carbide Tip
For Use With
Height Gauges
Includes
Disc Tip Probe Insert for Grooves, Slots, and Centering Shoulders
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Scriber Material
Carbide
Product Type
Disc Tip Probe Insert

Description

Disc Tip Probe Insert, Compatible with Brand and Series Tesa MICRO-HITE, Tesa TESA-HITE, Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE, Scriber Material Carbide, Includes Disc Tip Probe Insert for Grooves, Slots, and Centering Shoulders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.