Zoro Homepage

Disc Tip Probe Insert, 19mm

  • Mfr # 599-1011-210

  • Zoro # G3014728


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Includes
Disc Tip Probe Insert for Grooves, Slots and Centering Shoulders
For Use With
Height Gauges
Scriber Material
Carbide
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Product Type
Disc Tip Probe Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-1011-210
Zoro #
G3014728
UPC #
-
Country of Origin
Switzerland

Details

Item
Disc Tip Probe Insert
Includes
Disc Tip Probe Insert for Grooves, Slots and Centering Shoulders
Features
19mm Dia. Tungsten Carbide Tip
For Use With
Height Gauges
Scriber Material
Carbide
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Product Type
Disc Tip Probe Insert

Description

Disc Tip Probe Insert, Compatible with Brand and Series Tesa MICRO-HITE, Tesa TESA-HITE, Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE, Scriber Material Carbide, Includes Disc Tip Probe Insert for Grooves, Slots and Centering Shoulders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.