Disc Tip Probe Insert, 4.5mm
Mfr # 599-1011-208
Zoro # G3014560
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Includes
Disc Tip Probe Insert for Grooves, Slots and Centering Shoulders
For Use With
Height Gauges
Scriber Material
Carbide
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Product Type
Disc Tip Probe Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-1011-208
Zoro #
G3014560
UPC #
622419516233
Country of Origin
Switzerland
Details
Item
Disc Tip Probe Insert
Includes
Disc Tip Probe Insert for Grooves, Slots and Centering Shoulders
Features
4.5mm Dia. Tungsten Carbide Tip
For Use With
Height Gauges
Scriber Material
Carbide
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Product Type
Disc Tip Probe Insert
Description
Disc Tip Probe Insert, Compatible with Brand and Series Tesa MICRO-HITE, Tesa TESA-HITE, Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE, Scriber Material Carbide, Includes Disc Tip Probe Insert for Grooves, Slots and Centering Shoulders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.