Zoro Homepage

Dovetail Extension, 0.75" L x 0.375" W

  • Mfr # 599-7052

  • Zoro # G8235367


product price: $26.89
/ea

Key Features

Type
Precision
Application
0.220 in dia x 1/2 in Long
For Use With
Dial Test Indicators
Length (In.)
0.75
Height (In.)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-7052
Zoro #
G8235367
UPC #
622419448671
Country of Origin
Switzerland

Dimensions

Length (In.)
0.75
Height (In.)
0.375
Depth (In.)
0.375
Width (In.)
0.375

Details

Item
Dovetail Extension
Type
Precision
Application
0.220 in dia x 1/2 in Long
For Use With
Dial Test Indicators
Product Type
Dovetail Extension

Description

The TESA BROWN & SHARPE 599-7052 Dovetail Extension is a precise measuring accessory that you can use to get the most accurate measurements. The dovetail extension has a width of 0.375 in., length of 0.75 in. and height of 0.375 in.. It is made from durable, high quality materials for reliable performance and accuracy. The dovetail extension comes with an application of 0.220" dia x 1/2" long. When it comes to getting precise measurements, you will definitely want to equip yourself with the TESA BROWN & SHARPE 599-7052 Dovetail Extension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.