Dovetail Extension, .250 Dia. X 1/2 In L
Mfr # 599-7053
Zoro # G8032972
product price: $30.99
/eaKey Features
Type
Precision
Depth (In.)
0.375
Application
.250 in dia X 1/2 in Long
Height (In.)
0.375
For Use With
Dial Test Indicators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-7053
Zoro #
G8032972
UPC #
622419448688
Country of Origin
China
Dimensions
Depth (In.)
0.375
Height (In.)
0.375
Width (In.)
0.375
Length (In.)
0.75
Size
0.75 in x 0.250 in x 0.375 in
For Indicator Stem Size
1/4 in
Details
Item
Dovetail Extension
Type
Precision
Application
.250 in dia X 1/2 in Long
For Use With
Dial Test Indicators
Compatible with Manufacturer Model No.
All TESA Brown & Sharpe BESTEST dial test indicators
Includes Dovetail Mount Attachments
Yes
Product Type
Dovetail Extension
Description
Dovetail Extension, Compatible with Brand and Series Bestest Dial Test Indicators, For Indicator Stem Size 1/4 in, For Use With Dial Test Indicators, Size 0.75 in x 0.250 in x 0.375 in, Includes Dovetail Mount Attachments Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.