Zoro Homepage

Dovetail Swivel Support, 1.75" L x0.75" W

  • Mfr # 599-7042

  • Zoro # G8314722


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
For Use With
Dial Test Indicators
Application
3/8 dia x 1 in Long
Width (In.)
0.75
Height (In.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-7042
Zoro #
G8314722
UPC #
622419448572
Country of Origin
Switzerland

Dimensions

Width (In.)
0.75
Height (In.)
0.75
Depth (In.)
0.75
Length (In.)
1.75

Details

Item
Dovetail Swivel Support
Type
Precision
For Use With
Dial Test Indicators
Application
3/8 dia x 1 in Long
Product Type
Dovetail Swivel Support

Description

Dovetail Swivel Support, For Use With Dial Test Indicators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.