Electronic Digital Indicator, 0.00015 in.
Mfr # 01930303
Zoro # G8050777
product price: $1,219.99
/ea
Free Shipping & Returns
Key Features
Series
505 MIE
Range
0 in to 0.5 in, 0 mm to 12.5 mm
Resolution
0.001 mm, 0.00005 in
Accuracy
0.00015 in
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01930303
Zoro #
G8050777
UPC #
094726957199
Country of Origin
Switzerland
Dimensions
Dimension Type
Inch/Metric
Battery Size
CR2032
Description
Inductive Digital Comparator, Series 505 MIE, Resolution 0.001 mm, 0.00005 in, Accuracy 0.00015 in, Range 0 in to 0.5 in, 0 mm to 12.5 mm, Long Form Calibration Certificate No, Features 270 Degrees Rotating Display, ABS/REL, Pre-Set Mode, Includes Tolerance Markers, Stainless Steel Plunger
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.