Zoro Homepage

Flexible Rule, SS, Metric, 6" L

  • Mfr # 599-323-627

  • Zoro # G1151618


product price: $18.89
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Tempered Steel
Graduations
1/2mm, 100ths, 1mm, 50ths
Includes
Plastic Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-323-627
Zoro #
G1151618
UPC #
622419453798
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length (mm)
150 mm
Size
6 in
Width (mm)
13 mm

Details

Item
Flexible Rule
Material
Tempered Steel
Graduations
1/2mm, 100ths, 1mm, 50ths
Includes
Plastic Sleeve
Markings
Black
Finish
Satin Chrome
Construction
Tempered Stainless Steel
Graduation Type
Metric

Description

Flexible Rule, Finish Satin Chrome, Includes Plastic Sleeve, Material Tempered Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.