Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Elect. Digital, Glass Scale

  • Mfr # 00730073

  • Zoro # G5269463


product price: $14,579.99
/ea
Free Shipping & Returns

Key Features

Mechanism
Glass Scale
Construction
Cast Iron
Display
Touch Screen
Range
0 to 350 mm/170 to 520 mm
Resolution
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00730073
Zoro #
G5269463
UPC #
-
Country of Origin
Switzerland

Dimensions

Height Measurement Type
2D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Mechanism
Glass Scale
Construction
Cast Iron
Display
Touch Screen
Range
0 to 350 mm/170 to 520 mm
Resolution
0.0001 in
Screw
Flexible Support
Includes
Battery Pack, Dust Cover, EU and US Cable, Main Adapter, Master Piece, Power Panel, Standard Probe Holder and Probe
Base
Cast Iron
Battery
12.8V Rechargeable
Counter Type
Electronic Digital
Features
Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery
Accuracy
+/-(2+2 x L/1000) micron
Included Locking Mechanism
Flexible Support
Operation Type
Digital
Includes Case
Yes
Included Certification
SCS Calibration Certificate
Includes Air Cushion
Yes
Maximum Measurement - Inch
20 in
Data Output Type
Cabled, Wireless
Series
Micro-Hite 350
IP Rating
IP20
Included Software
Free Data Acquisition Software, Stat-Express Software, Data-Direct Software
SPC Output
Yes
Repeatability
" Less Than or Equal To 1 micron (On Flat)", " Less Than or Equal To 1 micron (On Arc)"
Data Output Connection Type
TLC, USB
Includes Battery
Yes
Number of Measurements
13
Includes Fine Adjustment
No
Compatible Wireless Transmitter
Mfr. No. 00760235, Mfr. No. 04760183, Mfr. No. 04760184, Mfr. No. 04760185
Measuring Force
1.6 +/-0.25 N
Power Source
Rechargeable Battery Pack
Long Form Calibration Certificate
No
Compatible Data Output Cable
Mfr. No. 04760183, Mfr. No. 04760185, Mfr. No. 04761055, Mfr. No. 04761056
Linear Encoder Type
Quick Center Technology
Includes Display
Yes
Minimum Measurement - Inch
0 in
Base Material
Cast Iron
Functions
Inch/Metric Conversion
Maximum Measurement - mm
520 mm
Minimum Measurement - mm
0 mm
Beam Style
Single-Pole
Travel Type
Manual
Display Type
Touch Screen
Compatible Software
Data-Direct Software, Free Data Acquisition Software, Stat-Express Software
Inches Measured - Minimum
0 in
Inches Measured - Maximum
20 in
Millimeters Measured - Maximum
520 mm
Millimeters Measured - Minimum
0 mm

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Glass Scale, Construction Cast Iron, Display Touch Screen, Resolution 0.0001 in, Range 0 to 350 mm/170 to 520 mm, Accuracy +/-(2+2 x L/1000) micron, Base Cast Iron, Screw Flexible Support, Battery 12.8V Rechargeable, Features Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.