Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Elect. Digital, Glass Scale

  • Mfr # 00730074

  • Zoro # G5119088


product price: $14,749.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Mechanism
Glass Scale
Construction
Cast Iron
Display
Touch Screen
Resolution
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00730074
Zoro #
G5119088
UPC #
-
Country of Origin
Switzerland

Dimensions

Height Measurement Type
2D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Type
Electronic Digital
Mechanism
Glass Scale
Construction
Cast Iron
Display
Touch Screen
Range
0 to 600 mm/170 to 770 mm
Resolution
0.0001 in
Counter Type
Electronic Digital
Accuracy
+/-(2+2 x L/1000) micron
Battery
12.8V Rechargeable
Includes
Battery Pack, Dust Cover, EU and US Cable, Main Adapter, Master Piece, Power Panel, Standard Probe Holder and Probe
Features
Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery
Base
Cast Iron
Screw
Flexible Support
Included Certification
SCS Calibration Certificate
Base Material
Cast Iron
Includes Fine Adjustment
No
Number of Measurements
13
Included Software
Free Data Acquisition Software, Stat-Express Software, Data-Direct Software
Travel Type
Manual
Operation Type
Digital
Includes Display
Yes
Included Locking Mechanism
Flexible Support
Functions
Inch/Metric Conversion
Beam Style
Single-Pole
Includes Battery
Yes
Repeatability
" Less Than or Equal To 1 micron (On Flat)", " Less Than or Equal To 1 micron (On Arc)"
Maximum Measurement - mm
770 mm
Long Form Calibration Certificate
No
Measuring Force
1.6 +/-0.25 N
Minimum Measurement - mm
0 mm
Includes Air Cushion
Yes
Compatible Software
Data-Direct Software, Free Data Acquisition Software, Stat-Express Software
Compatible Data Output Cable
Mfr. No. 04760183, Mfr. No. 04760185, Mfr. No. 04761055, Mfr. No. 04761056
Includes Case
Yes
Compatible Wireless Transmitter
Mfr. No. 00760235, Mfr. No. 04760183, Mfr. No. 04760184, Mfr. No. 04760185
IP Rating
IP20
SPC Output
Yes
Data Output Connection Type
TLC, USB
Data Output Type
Cabled, Wireless
Linear Encoder Type
Quick Center Technology
Display Type
Touch Screen
Series
Micro-Hite 600
Maximum Measurement - Inch
30 in
Power Source
Rechargeable Battery Pack
Minimum Measurement - Inch
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
770 mm
Inches Measured - Maximum
30 in
Inches Measured - Minimum
0 in

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Glass Scale, Construction Cast Iron, Display Touch Screen, Resolution 0.0001 in, Range 0 to 600 mm/170 to 770 mm, Accuracy +/-(2+2 x L/1000) micron, Base Cast Iron, Screw Flexible Support, Battery 12.8V Rechargeable, Features Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.