Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Electronic Counter, LCD

  • Mfr # 00730082

  • Zoro # G3981147


product price: $6,402.99
/ea
Free Shipping & Returns

Key Features

Mechanism
Magnetic Scale
Construction
Aluminum, Steel
Display
LCD
Range
0 to 400 mm/170 to 570 mm
Resolution
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00730082
Zoro #
G3981147
UPC #
-
Country of Origin
Switzerland

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
1D

Details

Item
Digital Height Gauge
Mechanism
Magnetic Scale
Construction
Aluminum, Steel
Display
LCD
Range
0 to 400 mm/170 to 570 mm
Resolution
0.0001 in
Features
Magnetic Measuring System, Rechargeable Battery
Counter Type
Electronic
Accuracy
8 Micrometer L
Includes
Battery Pack, SCS Certificate
Minimum Measurement - mm
0 mm
SPC Output
Yes
Data Output Type
Cabled, Wireless
Minimum Measurement - Inch
0 in
Included Software
Free Data Acquisition Software, Stat-Express Software, Data-Direct Software
Series
Tesa-Hite Magna 400
Compatible Wireless Transmitter
Mfr. No. 04760183, Mfr. No. 04760184, Mfr. No. 04760185
Base Material
Cast Iron
IP Rating
IP65, IP20
Display Type
LCD
Includes Battery
Yes
Long Form Calibration Certificate
No
Included Certification
SCS Calibration Certificate
Operation Type
Digital
Includes Fine Adjustment
Yes
Includes Display
Yes
Power Source
Rechargeable Battery Pack
Repeatability
" Less Than or Equal To 3 micron (On Flat)", " Less Than or Equal To 5 micron (On Arc)"
Travel Type
Magnetic Scale
Maximum Measurement - Inch
16.3 in
Functions
Inch/Metric Conversion
Measuring Force
1.5 +/-0.5 N
Compatible Software
Data-Direct Software, Free Data Acquisition Software, Stat-Express Software
Data Output Connection Type
TLC
Linear Encoder Type
Quick Center Technology
Number of Measurements
10
Maximum Measurement - mm
415 mm
Beam Style
Single-Pole
Compatible Data Output Cable
Mfr. No. 04760183, Mfr. No. 04760185
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
16.3 in
Millimeters Measured - Maximum
415 mm

Description

Item Digital Height Gauge, Counter Type Electronic, Mechanism Magnetic Scale, Construction Aluminum, Steel, Display LCD, Resolution 0.0001 in, Range 0 to 400 mm/170 to 570 mm, Accuracy 8 Micrometer L, Features Magnetic Measuring System, Rechargeable Battery, Includes Battery Pack, SCS Certificate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.