Zoro Homepage

Height Gage, Electronic Digital

  • Mfr # 00730076

  • Zoro # G2758021


product price: $14,907.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Mechanism
Manual
Construction
Cast Iron
Display
Touch Screen
Resolution
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00730076
Zoro #
G2758021
UPC #
622419766201
Country of Origin
Switzerland

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
2D

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Manual, Construction Cast Iron, Display Touch Screen, Resolution 0.0001 in, Range 0 to 350 mm/170 to 520 mm, Accuracy +/-(2+2 x L/1000) micron, Base Cast Iron, Battery 12.8V Rechargeable, Features Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery, Includes Adapter, Battery Pack, Dust Cover, EU and US Cable, Power Panel, Probe, SCS Certificate, Standard Probe Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.