Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Electronic Digital

  • Mfr # 00730079

  • Zoro # G2758082


product price: $14,907.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Mechanism
Motorized
Construction
Cast Iron
Display
Touch Screen
Resolution
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00730079
Zoro #
G2758082
UPC #
622419766249
Country of Origin
Switzerland

Dimensions

Height Measurement Type
2D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Type
Electronic Digital
Mechanism
Motorized
Construction
Cast Iron
Display
Touch Screen
Range
0 to 350 mm/170 to 520 mm
Resolution
0.0001 in
Accuracy
+/-(1.8+2 x L/1000) micron
Counter Type
Electronic Digital
Battery
12.8V Rechargeable
Base
Cast Iron
Features
Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery
Includes
Adapter, Battery Pack, Dust Cover, EU and US Cable, Power Panel, Probe, SCS Certificate, Standard Probe Holder
Functions
Inch/Metric Conversion
Minimum Measurement - mm
0 mm
Travel Type
Motorized
Linear Encoder Type
Quick Center Technology
Included Locking Mechanism
Flexible Support
SPC Output
Yes
Compatible Software
Data-Direct Software, Free Data Acquisition Software, Stat-Express Software
Base Material
Cast Iron
Maximum Measurement - mm
520 mm
Display Type
Touch Screen
Included Software
Free Data Acquisition Software, Stat-Express Software, Data-Direct Software
Maximum Measurement - Inch
20 in
Data Output Connection Type
TLC, USB
Number of Measurements
13
Series
Micro-Hite+M 350
Compatible Wireless Transmitter
Mfr. No. 00760235, Mfr. No. 04760183, Mfr. No. 04760184, Mfr. No. 04760185
Data Output Type
Cabled, Wireless
Repeatability
"0.5 micron (On Flat)", " Less Than or Equal To 1 micron (On Arc)"
Operation Type
Digital
Included Certification
SCS Calibration Certificate
Includes Display
Yes
Long Form Calibration Certificate
No
Includes Battery
Yes
Includes Air Cushion
Yes
Beam Style
Single-Pole
Includes Case
Yes
Compatible Data Output Cable
Mfr. No. 04760183, Mfr. No. 04760185, Mfr. No. 04761055, Mfr. No. 04761056
Minimum Measurement - Inch
0 in
IP Rating
IP20
Power Source
Rechargeable Battery Pack
Measuring Force
1.6 +/-0.25 N
Inches Measured - Maximum
20 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
520 mm
Includes Fine Adjustment
No

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Motorized, Construction Cast Iron, Display Touch Screen, Resolution 0.0001 in, Range 0 to 350 mm/170 to 520 mm, Accuracy +/-(1.8+2 x L/1000) micron, Base Cast Iron, Battery 12.8V Rechargeable, Features Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery, Includes Adapter, Battery Pack, Dust Cover, EU and US Cable, Power Panel, Probe, SCS Certificate, Standard Probe Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.