Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Range 0.138 to 0.158", 0.00005"

  • Mfr # 06130101

  • Zoro # G6288060


product price: $2,329.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001 mm
Operation
Digital
Features
Automatic Shut Down After 10 min. Display Setting is Retained as Long as Power Supply Remains Stable, Opto-Coupled RS-232 Interface Bidirectional, mm/in Conversion, Floating Zero
Includes
(1) 3V Lithium Battery, (1) Plastic Case
Spindle
Helicoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06130101
Zoro #
G6288060
UPC #
622419274997
Country of Origin
Switzerland

Dimensions

Maximum Measuring Depth
0.787 in
Battery Size
CR2032
Depth Measurement - Maximum
0.787 in

Details

Item
Internal Micrometer
Resolution
0.00005"/0.001 mm
Range
0.138 to 0.158"/3-1/2 to 4mm
Operation
Digital
Features
Automatic Shut Down After 10 min. Display Setting is Retained as Long as Power Supply Remains Stable, Opto-Coupled RS-232 Interface Bidirectional, mm/in Conversion, Floating Zero
Includes
(1) 3V Lithium Battery, (1) Plastic Case
Spindle
Helicoidal
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Display Lock
Anvil Material
Hardened Steel
Standards
DIN 863 T4 (C1)
Movement of Screw
1 in
Rotating Spindle (Yes/No)
Yes
Number of Gauges
1
Rod Type
Adjustable
SPC Output
Yes
Number of Measuring Rods
0
Spindle Material
Hardened Steel
IP Rating
IP54
Thimble Type
Ratchet
Number of Micrometers
1
Coolant Resistant
No
Maximum Measurement - Inch
5.9 in
Display Type
LCD
Data Output Type
Cabled
Minimum Measurement - mm
3.5 mm
Inside Micrometer Type
3-Point Inside Micrometer
Maximum Measurement - mm
4 mm
Contact Point Shape
Curved
Includes Battery
Yes
Accuracy
+/-0.00016 in
Case Included
Yes
Contact Point Material
Steel
Included Certification
Certificate of Inspection, Declaration of Conformity
Operation Type
Digital
Minimum Measurement - Inch
0.138 in
Inches Measured - Maximum
5.9 in
Inches Measured - Minimum
0.138 in
Millimeters Measured - Maximum
4 mm
Millimeters Measured - Minimum
3.5 mm

Description

Digital 3-Point Inside Micrometer, Range 0.138 in to 0.158 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size CR2032, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.