Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Range 0.350 to 0.400, 0.0001"

  • Mfr # 00880102

  • Zoro # G2758030


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
Includes
(1) 6" Etension in Finished Wooden Case, Declaration of Conformity
Spindle
Helicoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00880102
Zoro #
G2758030
UPC #
622419439747
Country of Origin
Switzerland

Details

Item
Internal Micrometer
Resolution
0.0001"
Range
0.350 to 0.425
Operation
Mechanical
Features
Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
Includes
(1) 6" Etension in Finished Wooden Case, Declaration of Conformity
Spindle
Helicoidal
Anvil
Curved
Thimble
Ratchet
Movement of Screw
1 in
Rod Type
Adjustable
Anvil Material
Hardened Steel
Rotating Spindle (Yes/No)
Yes
Number of Measuring Rods
0
SPC Output
No
Standards
DIN 863 T4 (C1) / NF E 11-099
Number of Gauges
1
Spindle Material
Hardened Steel
Number of Micrometers
1
Case Included
Yes
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Shape
Curved
Maximum Measurement - Inch
0.425 in
Thimble Type
Ratchet
Minimum Measurement - Inch
0.35 in
Contact Point Material
Steel
Operation Type
Mechanical
Included Certification
Declaration of Conformity
Inches Measured - Maximum
0.425 in
Inches Measured - Minimum
0.35 in

Description

Mechanical 3-Point Inside Micrometer, Range 0.35 in to 0.425 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Features Analog Reading, Self-Centering & Self-Aligning, Included Certification Declaration of Conformity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.