Zoro Homepage

Inside Micrometer, Range 0.500 to 0.600", 0.0001"

  • Mfr # 00880401

  • Zoro # G9459787


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Features
Analog Reading, Self-Centering & Self-Aligning
Includes
Declaration Of Conformity, Measuring Report
Spindle
Helicoidal
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00880401
Zoro #
G9459787
UPC #
622419439785
Country of Origin
Switzerland

Details

Item
Mechanical 3-Point Inside Micrometer
Resolution
0.0001 in
Range
0.5 in to 0.6 in
Features
Analog Reading, Self-Centering & Self-Aligning
Includes
Declaration Of Conformity, Measuring Report
Spindle
Helicoidal
Anvil
Curved
Thimble
Ratchet
Spindle Material
Hardened Steel
Standards
DIN 863 T4 (C1) / NF E 11-099
Movement of Screw
1 in
Anvil Material
Hardened Steel
Number of Gauges
1
Number of Measuring Rods
0
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Rod Type
Adjustable
Case Included
Yes
Minimum Measurement - Inch
0.5 in
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Shape
Curved
Operation Type
Mechanical
Contact Point Material
Steel
Number of Micrometers
1
Maximum Measurement - Inch
0.6 in
Thimble Type
Ratchet
Included Certification
Declaration of Conformity
Inches Measured - Minimum
0.5 in
Inches Measured - Maximum
0.6 in

Description

Mechanical 3-Point Inside Micrometer, Range 0.5 in to 0.6 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Features Analog Reading, Self-Centering & Self-Aligning, Included Certification Declaration of Conformity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.