Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Range 0.600 to 0.700", 0.0001"

  • Mfr # 00880402

  • Zoro # G9459796


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Features
Analog Reading, Self-Centering & Self-Aligning
Includes
Declaration Of Conformity, Measuring Report
Spindle
Helicoidal
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00880402
Zoro #
G9459796
UPC #
622419439808
Country of Origin
Switzerland

Details

Item
Mechanical 3-Point Inside Micrometer
Resolution
0.0001 in
Range
0.6 in to 0.7 in
Features
Analog Reading, Self-Centering & Self-Aligning
Includes
Declaration Of Conformity, Measuring Report
Spindle
Helicoidal
Anvil
Curved
Thimble
Ratchet
Anvil Material
Hardened Steel
Rod Type
Adjustable
SPC Output
No
Number of Measuring Rods
0
Rotating Spindle (Yes/No)
Yes
Standards
DIN 863 T4 (C1) / NF E 11-099
Spindle Material
Hardened Steel
Movement of Screw
1 in
Number of Gauges
1
Contact Point Material
Steel
Contact Point Shape
Curved
Thimble Type
Ratchet
Case Included
Yes
Number of Micrometers
1
Maximum Measurement - Inch
0.7 in
Inside Micrometer Type
3-Point Inside Micrometer
Minimum Measurement - Inch
0.6 in
Operation Type
Mechanical
Included Certification
Declaration of Conformity
Inches Measured - Maximum
0.7 in
Inches Measured - Minimum
0.6 in

Description

Mechanical 3-Point Inside Micrometer, Range 0.6 in to 0.7 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Features Analog Reading, Self-Centering & Self-Aligning, Included Certification Declaration of Conformity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.