Zoro Homepage

Inside Micrometer, Range 0.790 to 0.990", 0.00005"

  • Mfr # 06130111

  • Zoro # G8680938


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Range
0.79 in to 0.99 in
Features
Data Transfer By One Simple Click, Self-Centering And Self-Aligning Guaranteed By 3-line Contact
Includes
Wrench
Spindle
Helicoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06130111
Zoro #
G8680938
UPC #
622419275093
Country of Origin
Switzerland

Description

Mechanical 3-Point Inside Micrometer, Range 0.79 in to 0.99 in, Resolution 0.00005 in, SPC Output Yes, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Features Data Transfer By One Simple Click, Self-Centering And Self-Aligning Guaranteed By 3-line Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.