Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Range 10.840 - 11.800", 0.00005"

  • Mfr # 06130128

  • Zoro # G6262291


product price: $3,523.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001 mm
Operation
Digital
Features
Automatic Shut Down After 10 min. Display Setting is Retained as Long as Power Supply Remains Stable, Opto-Coupled RS-232 Interface Bidirectional, mm/in Conversion, Floating Zero
Includes
(1) 3V Lithium Battery, (1) Plastic Case
Spindle
Helicoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06130128
Zoro #
G6262291
UPC #
622419275260
Country of Origin
Switzerland

Dimensions

Battery Size
CR2032
Maximum Measuring Depth
3.93 in
Depth Measurement - Maximum
3.93 in

Details

Item
Internal Micrometer
Resolution
0.00005"/0.001 mm
Range
10.84 to 11.80"/275 to 300mm
Operation
Digital
Features
Automatic Shut Down After 10 min. Display Setting is Retained as Long as Power Supply Remains Stable, Opto-Coupled RS-232 Interface Bidirectional, mm/in Conversion, Floating Zero
Includes
(1) 3V Lithium Battery, (1) Plastic Case
Spindle
Helicoidal
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Display Lock
SPC Output
Yes
Number of Gauges
1
Number of Measuring Rods
0
Movement of Screw
1 in
Rod Type
Adjustable
Standards
DIN 863 T4 (C1)
Spindle Material
Hardened Steel
Anvil Material
Hardened Steel
Rotating Spindle (Yes/No)
Yes
IP Rating
IP54
Contact Point Material
Steel
Case Included
Yes
Minimum Measurement - mm
275 mm
Operation Type
Digital
Thimble Type
Ratchet
Data Output Type
Cabled
Contact Point Shape
Curved
Includes Battery
Yes
Inside Micrometer Type
3-Point Inside Micrometer
Maximum Measurement - mm
300 mm
Accuracy
+/-0.00032 in
Maximum Measurement - Inch
11.8 in
Coolant Resistant
No
Display Type
LCD
Number of Micrometers
1
Minimum Measurement - Inch
10.8 in
Included Certification
Certificate of Inspection, Declaration of Conformity
Millimeters Measured - Minimum
275 mm
Millimeters Measured - Maximum
300 mm
Inches Measured - Maximum
11.8 in
Inches Measured - Minimum
10.8 in

Description

Digital 3-Point Inside Micrometer, Range 10.84 in to 11.8 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size CR2032, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.