Zoro Homepage

Inside Micrometer, Range 1.580 to 1.980", 0.00005"

  • Mfr # 06130115

  • Zoro # G9459802


product price: $1,868.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Range
1.58 in to 1.98 in
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
User Manual
Spindle
Helicoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06130115
Zoro #
G9459802
UPC #
622419275130
Country of Origin
Switzerland

Dimensions

Battery Size
CR2032
Maximum Measuring Depth
3.85 in
Depth Measurement - Maximum
3.85 in

Description

Digital 3-Point Inside Micrometer, Range 1.58 in to 1.98 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size CR2032, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.