Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Micrometer, Range 3.200 to 3.600", 0.0001"

  • Mfr # 00881905

  • Zoro # G2546533


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002"
Features
Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
Includes
(1) 6" Etension in Finished Wooden Case, Declaration of Conformity
Spindle
Helicoidal
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00881905
Zoro #
G2546533
UPC #
622419440002
Country of Origin
Switzerland

Details

Item
Internal Micrometer
Resolution
0.0002"
Range
3.200 to 3.600"
Features
Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
Includes
(1) 6" Etension in Finished Wooden Case, Declaration of Conformity
Spindle
Helicoidal
Anvil
Curved
Thimble
Ratchet
Number of Gauges
1
Spindle Material
Hardened Steel
Number of Measuring Rods
0
Rotating Spindle (Yes/No)
Yes
Anvil Material
Hardened Steel
Movement of Screw
1 in
SPC Output
No
Rod Type
Adjustable
Standards
DIN 863 T4 (C1) / NF E 11-099
Contact Point Shape
Curved
Number of Micrometers
1
Case Included
Yes
Operation Type
Mechanical
Minimum Measurement - Inch
3.2 in
Thimble Type
Ratchet
Inside Micrometer Type
3-Point Inside Micrometer
Maximum Measurement - Inch
3.6 in
Contact Point Material
Steel
Included Certification
Declaration of Conformity
Inches Measured - Maximum
3.6 in
Inches Measured - Minimum
3.2 in

Description

Mechanical 3-Point Inside Micrometer, Range 3.2 in to 3.6 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Features Analog Reading, Self-Centering & Self-Aligning, Included Certification Declaration of Conformity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.