Zoro Homepage

Magnetic Base & Indicator Set

  • Mfr # 599-849

  • Zoro # G6115286


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.25
Includes
Indicator
Depth (In.)
2.625
Application
Set Up, Direct Measurement, Check Heights, TIR
Type
Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-849
Zoro #
G6115286
UPC #
622419510835
Country of Origin
China

Dimensions

Length (In.)
11.25
Depth (In.)
2.625
Width (In.)
4
Height (In.)
2.63
Dimension Type
Inch
Base Size
1.75 in L X 1.35 W X 1.75 in H
Base Length
1.75 in
Base Height
1.75 in
Stem Thread Size
M1.4
Dial Size
1 in
Base Width
1.35 in

Details

Item
Dial Test Indicator & Mag Base
Includes
Indicator
Application
Set Up, Direct Measurement, Check Heights, TIR
Type
Precision
Step Type
V Flat
Dial Reading
0-15-0
Dial Color
White
Case Type
Plastic Case
Resolution
0.0005 in
Indicator Style
Lever-Style
Maximum Reach
10 in
Included Certification
Certificate of Accuracy and Traceability
Maximum Measurement - Inch
0.03 in
Minimum Measurement - Inch
0.0005 in
Magnet Type
Permanent
Range
0.0005 in to 0.03 in
Includes Case
Yes
Standards
DIN 2270 NF E 11-053
Included Base manufacturer Model No
599-849
Operation Type
Mechanical
Arm Type
Post with Swivel
Compatible Indicator Mounts
Dovetail
Included Indicator Manufacturer Model No
599-7030-3
Included Indicator and Base
599-7761
Graduations
0.0005 in
Data Output Type
Dial and Pointer
Back Type
Dovetail Mount
Reading
Balanced
Includes Snug
Yes
Accuracy
+/- 0.0005 in
Long Form Calibration Certificate
No
Base Type
Magnetic
Test Indicator Style
Vertical
Product Type
Dial Test Indicator & Mag Base
Inches Measured - Minimum
0.0005 in
Inches Measured - Maximum
0.03 in

Description

This TESA BROWN & SHARPE Magnetic Base and Indicator Set is a great way to accurately measure small parts. It has a post with swivel and fine adjustment, as well as a magnetic base for convenience. This set up can be used for direct measurement, checking heights, and torque indication review. The arm of the indicator holder is post with swivel and fine adjustment. The magnetic base is 1.75 in L x 1.35 W x 1.75 in H in size, which provides stability when testing or measuring items on the workbench or production floor. Included are an accuracy certificate and traceability certificate for peace of mind about the quality of your measurements. The TESA BROWN & SHARPE Magnetic Base and Indicator Set gives you more control over your measurements by allowing you to directly test small parts without having to worry about them slipping out of place or being knocked off kilter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.