Zoro Homepage

Magnetic Base, Steel, 11 in.

  • Mfr # 01699117

  • Zoro # G5407367


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
176
Base Size (In.)
2-1/2W x 2D x 2H
Rod Dia. (In.)
0.032
Upright Post Dia. (In.)
0.375
Features
Adjustable to Any Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01699117
Zoro #
G5407367
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
2-1/2W x 2D x 2H
Rod Dia. (In.)
0.032
Upright Post Dia. (In.)
0.375
Overall Length (In.)
11
Thread Size
3/8
Base Width
2 1/2 in
Base Thread Size
3/8 in
Base Size
2 in L x 2 1/2 in W x 2 in H
Base Height
2 in
Base Length
2 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
176
Features
Adjustable to Any Position
Step Type
V Step
Finish
Black Steel
Snug
Clamping
Includes
Indicator Holding Attachment
For Use With
AGD Indicators, Dial Test
Construction
Steel
Switch Type
On/Off
Screw Type
Knob
Base Type
Magnetic
Includes Snug
Yes
Arm Type
Articulating
Holding Power
176 lbf
Magnet Type
On/Off Knob
Accessory Type
Magnetic-Base Indicator Holder

Description

Whether you are a professional or a hobbyist, the TESA BROWN & SHARPE Magnetic Base is an essential tool for working with indicators. The magnetic base has an adjustable head that allows you to position your indicator in any way. It comes with 3/8" thread size and can be used on steel surfaces. The black steel construction makes it resistant to rust and corrosion. It also features an on/off switch type and is made of steel. This TESA BROWN & SHARPE Magnetic Base will keep your indicator secure while you work, making it one of the most useful tools in your workshop.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.