Zoro Homepage

Master Level, Precision, 2.95"L, 2-11/64"W

  • Mfr # 05331054

  • Zoro # G2758152


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Length (In.)
2.95 in
Width (In.)
2.17 in
Total Number of Vials
1
Number of Mounting Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05331054
Zoro #
G2758152
UPC #
622419211428
Country of Origin
Switzerland

Dimensions

Length (In.)
2.95 in
Width (In.)
2.17 in
Overall Length
1 3/8 in
Overall Width
1 1/2 in
Overall Height
5 7/8 in

Details

Item
Master Level
Type
Precision
Total Number of Vials
1
Number of Mounting Holes
0
Number of Plumb Vials
0
Vial Material
Acrylic
Characteristics
With Adjustment System
Construction
Cast iron
Application
For Inspection and Aligning Flat or Cylindrical Surfaces In Horizontal Position
Includes
Case
Number of Level Vials
2
Number of 45 Degree Vials
0
Accuracy
0.02 mm/m
Calibration Certificate
Available Separately
Top Read
Top Read Window
Features
With Adjustment System
Precision Vial Properties
Graduated
Sensitivity
0.02 mm/m
Standards
DIN 877
Level Orientation
Horizontal
Color
Black
Number of Cross Test Vials
1
Shape
Straight
Mount Type
Mounting Bracket
Vial Shape
Block
Frame Material
Cast Iron
Vial Graduations
0.02 mm/m
Number of V-Grooves
1
Finish
Satin

Description

Master Level, Overall Height 5 7/8 in, Overall Length 1 3/8 in, Overall Width 1 1/2 in, Number of V-Grooves 1, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations 0.02 mm/m, Features With Adjustment System, Total Number of Vials 1, Sensitivity 0.02 mm/m, Mount Type Mounting Bracket, Frame Material Cast Iron, Calibration Certificate Available Separately, Level Orientation Horizontal, Precision Vial Properties Graduated, Shape Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.