Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Level, Precision, 6.75" L, 6-3/4" W

  • Mfr # 53.31201

  • Zoro # G5939917


product price: $2,579.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Length (In.)
4 in
Width (In.)
6.75 in
Total Number of Vials
1
Includes
Case, Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53.31201
Zoro #
G5939917
UPC #
622419865904
Country of Origin
Switzerland

Dimensions

Length (In.)
4 in
Width (In.)
6.75 in
Overall Length
3 15/16 in
Overall Height
3 15/16 in
Overall Width
1 1/4 in

Details

Item
Master Level
Type
Precision
Total Number of Vials
1
Includes
Case, Frame
Application
For Inspection and Aligning Flat or Cylindrical Surfaces In Horizontal and Vertical Position
Vial Material
Acrylic
Number of Level Vials
2
Number of Mounting Holes
0
Characteristics
Slide Viewing Slots
Construction
Cast iron
Number of Plumb Vials
0
Number of 45 Degree Vials
0
Accuracy
0.05 mm/m
Frame Material
Cast Iron
Features
Slide Viewing Slots
Color
Black
Number of Cross Test Vials
1
Number of V-Grooves
2
Sensitivity
0.05 mm/m
Standards
DIN 877
Precision Vial Properties
Graduated
Finish
Satin
Mount Type
Mounting Bracket
Top Read
Top Read Window
Vial Graduations
0.05 mm/m
Level Orientation
Horizontal, Vertical
Shape
Square
Vial Shape
Block
Calibration Certificate
Available Separately

Description

Master Level, Overall Height 3 15/16 in, Overall Length 3 15/16 in, Overall Width 1 1/4 in, Number of V-Grooves 2, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations 0.05 mm/m, Features Slide Viewing Slots, Total Number of Vials 1, Sensitivity 0.05 mm/m, Mount Type Mounting Bracket, Frame Material Cast Iron, Calibration Certificate Available Separately, Level Orientation Horizontal, Vertical, Precision Vial Properties Graduated, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.