Zoro Homepage

Measuring Station

  • Mfr # 730503

  • Zoro # G003458249


product price: $10,349.99
/ea
Free Shipping & Returns

Key Features

Construction
Cast Iron, Granite, Hardened Steel
Resolution
0.00005 in
Height Measurement Type
1D
Includes Battery
No
Includes Display
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730503
Zoro #
G003458249
UPC #
7630041144338
Country of Origin
Switzerland

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Measuring Station
Construction
Cast Iron, Granite, Hardened Steel
Resolution
0.00005 in
Includes Battery
No
Includes Display
Yes
IP Rating
IP50
Minimum Measurement - Inch
0.0001 in
Compatible Data Output Cable
04760183, 04760185
Maximum Measurement - mm
100 mm
Beam Style
Single-Pole
Compatible Software
04981001 Data-Direct Software, 04981002 Stat-Express Software, Data-Viewer Free Data Acquisition Software
Includes Air Cushion
No
Base Material
Cast Iron, Granite, Steel
Included Certification
Certificate of Calibration, Certificate of Conformance
Minimum Measurement - mm
0.001 mm
Long Form Calibration Certificate
Yes
Operation Type
Digital
Compatible Wireless Transmitter
04760183, 04760184
Includes Case
No
Series
micron -Hite
Includes Fine Adjustment
No
Measuring Force
1.0 +/- 0.2 N; 0.6 +/- 0.2 N
Display Type
Touch Screen
Features
Automatic Creation of Pdf, Clear Interface, Context-Based Online Help, Tesa Micro-Hite Height Gauge Control Panel, Turnkey Solution
Includes
Declaration of Conformity, SCS Calibration Certificate
Data Output Type
Cabled, Wireless
Travel Type
Motorized
Inches Measured - Maximum
3.937 in
Inches Measured - Minimum
0.0001 in
Millimeters Measured - Maximum
100 mm
Millimeters Measured - Minimum
0.001 mm

Description

Item Measuring Station, Construction Cast Iron, Granite, Hardened Steel, Resolution 0.00005 in, Features Automatic Creation of Pdf, Clear Interface, Context-Based Online Help, Tesa Micro-Hite Height Gauge Control Panel, Turnkey Solution, Includes Declaration of Conformity, SCS Calibration Certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.