Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00790033
Zoro #
G1830757
UPC #
094726226905
Country of Origin
Switzerland
Details
Item
Height Gauge
Mechanism
Manual
Range
Measuring: 0 in to 14 in / 0 to 365 mm; Application: 0 in to 20 in / 0 to 520 mm
Resolution
0.00002, 0.0001, 0.001 in/0.0005, 0.001, 0.01 mm
Accuracy
0.00018 in
Counter Type
Manual
Description
Item Height Gauge, Counter Type Manual, Mechanism Manual, Resolution 0.00002, 0.0001, 0.001 in/0.0005, 0.001, 0.01 mm, Range Measuring: 0 in to 14 in / 0 to 365 mm; Application: 0 in to 20 in / 0 to 520 mm, Accuracy 0.00018 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.