Zoro Homepage
This item is Discontinued.
Tesa Brown & Sharpe MICRO-HITE 600 Height Gauge 00790034

MICRO-HITE 600 Height Gauge (Discontinued)

  • Mfr # 00790034
  • Zoro # G3014649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00790034
Zoro #
G3014649
UPC #
-
Country of Origin
Switzerland

Details

Item
Height Gauge
Mechanism
Manual
Range
Measuring: 0 in to 24 in / 0 to 615 mm; Application: 0 in to 30 in / 0 to 770 mm
Resolution
0.00002, 0.0001, 0.001 in/0.0005, 0.001, 0.01 mm
Counter Type
Manual
Battery
No
Accuracy
0.00018 in

Description

Item Height Gauge, Counter Type Manual, Mechanism Manual, Resolution 0.00002, 0.0001, 0.001 in/0.0005, 0.001, 0.01 mm, Range Measuring: 0 in to 24 in / 0 to 615 mm; Application: 0 in to 30 in / 0 to 770 mm, Accuracy 0.00018 in, Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.