Zoro Homepage

Micrometer, 1 to 2 "/25 to 50mm Range

  • Mfr # 01.10102

  • Zoro # G2032427


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.010mm
Features
Tungsten carbide tipped, Slanted Full Millimetres on the Barrel are Set Apart from the Straight Half Millimetres to Virtually Eliminate Reading Errors
Includes
Declaration of Conformity
Spindle
Carbide
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01.10102
Zoro #
G2032427
UPC #
622419394688
Country of Origin
China

Dimensions

Dimension Type
Metric
Spindle Diameter
0.5 mm
Spindle Diameter1
0.5 mm

Description

Mechanical Outside Micrometer, Range 25 mm to 50 mm, Resolution 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Inspection Report and Declaration of Conformity, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide Tipped, Anvil Shape Flat, Lock Nut Type Lever, Maximum Measurement - mm 50 mm, Minimum Measurement - mm 25 mm, Rotating Spindle (Yes/No) Yes, Spindle Diameter 0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.